LR17SA - 1/2" Al LR FM7 CNDT BD

Appleton

  • $19.02 (Each)
  • $0.00 (Per 0)

  • $19.02 (Each)

  • $190.20 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR17SA
Manufacturer
Appleton
Manufacturer's Part Number
LR17SA
Description
1/2" Al LR FM7 CNDT BD
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 4.56 In, Width: 2-1/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381600897 / 00781381600897
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.02 (Each)
Carton
None Available
Standard Packaging
$190.20 (Per 10)
Resources
Images
 
 
LR17SA - Small Image
 
LR17SA - Large Image
Attachments
 
 
LR17SA - Specification Sheet
Other Links
 
 
LR17SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1/2
Width
2-1/4
Length
4.56
Descriptions
Product Type
1/2 FM7 Body Type LR- Alum
Description
1/2" AL LR FM7 CNDT BD
extra long description
APP LR17SA 1/2 FM7 BODY TYPE LR- AL
Long Description
FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 1/2 IN, Form: 7, Length: 4.56 IN, Width: 2-1/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR17SA
GTIN
00781381600897
UPC
781381600897
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
0.14
Carton
0
Package
10
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat