LR27 - 3/4" LR FM7 CND BD

Appleton

  • $24.37 (Each)
  • $24.37 (Each)

  • $121.85 (Per 5)

  • $974.80 (Per 40)

In-Stock: 30 available at other locations ( find a store with stock)
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
LR27
Manufacturer
Appleton
Manufacturer's Part Number
LR27
Description
3/4" LR FM7 CND BD
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Color: Gray, Connection: Tapered Female THR
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381506946 / 00781381506946
Weight per unit
1.26 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.37 (Each)
Carton
$121.85 (Per 5)
Standard Packaging
$974.80 (Per 40)
Stock Availability
Tampa
0 (Find nearest stock)
All Stores
30
Resources
Images
 
 
LR27 - Small Image
 
LR27 - Large Image
Attachments
 
 
LR27 - Specification Sheet
Other Links
 
 
LR27 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Material, Color, and Finish
Color
Gray
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Hub Size
3/4
Length
5.19
Width
2.44
Descriptions
Description
3/4" LR FM7 CND BD
Extra Long Description
APP LR27 3/4 LR FM7 BODY (APP)
Long Description
FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 3/4 IN, Form: 7, Length: 5.19 IN, Width: 2.44 IN, Material: Grayloy-Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Color: Gray, Connection: Tapered Female Thr
Product Type
3/4 LR FM7 Body (App)
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR27
GTIN
00781381506946
UPC
781381506946
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
1.26
Carton
5
Package
40
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 30

Location search:

Greater Tampa Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
18 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Marshall
12 View Store
These alternate items can be purchased instead of LR27.
Jump To:

Similar Items

Similar items are close alternatives to LR27, though they may not be 100% alike.

Cross Referenced

These items are similar to LR27 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR27 Appleton Electric 00781381506946
LR27 Eaton Crouse-Hinds 00782274527901
LR27 Killark 00783936011219
LR27 O-Z Gedney 00783126387827
LR27 Thomas & Betts 00786210924953
LR27 Thomas & Betts Conduit n/a
LR2G7 Topaz 00751338869462

* All prices subject to change.

Begin Live Chat