LR27SA - 3/4" Alu LR Cond Body

Appleton

  • $22.22 (Each)
  • $22.22 (Each)

  • $111.10 (Per 5)

  • $888.80 (Per 40)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR27SA
Manufacturer
Appleton
Manufacturer's Part Number
LR27SA
Description
3/4" Alu LR Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 3/4 In, Form: 7, Length: 5.19 In, Width: 2.44 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381600910 / 00781381600910
Weight per unit
0.6 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.22 (Each)
Carton
$111.10 (Per 5)
Standard Packaging
$888.80 (Per 40)
Resources
Images
 
 
LR27SA - Large Image
Attachments
 
 
LR27SA - Specification Sheet
Other Links
 
 
LR27SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Width
2.44
Hub Size
3/4
Length
5.19
Descriptions
Description
3/4" ALU LR COND BODY
Product Type
3/4 FM7 Body Type LR- Alum
Long Description
FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 3/4 IN, Form: 7, Length: 5.19 IN, Width: 2.44 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
extra long description
APP LR27SA 3/4 FM7 BODY TYPE LR- AL
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR27SA
GTIN
00781381600910
UPC
781381600910
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
0.6
Carton
5
Package
40
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat