LR37SA - 1" Alu LR Cond Body

Appleton

  • $44.97 (Each)
  • $44.97 (Each)

  • $224.85 (Per 5)

  • $899.40 (Per 20)

Available from manufacturer.
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
LR37SA
Manufacturer
Appleton
Manufacturer's Part Number
LR37SA
Description
1" Alu LR Cond Body
FM7 Unilets Type LR Conduit Outlet Body, Hub Size: 1 In, Form: 7, Length: 6 In, Width: 2-3/4 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Number E2527, Csa C22.2 No. 18.3, Csa 065183, Nema FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Form 7, 8, Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381600927 / 00781381600927
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$44.97 (Each)
Carton
$224.85 (Per 5)
Standard Packaging
$899.40 (Per 20)
Stock Availability
Paris
0
Tyler
0
All Stores
0
Resources
Images
 
 
LR37SA - Small Image
 
LR37SA - Large Image
Attachments
 
 
LR37SA - Specification Sheet
Other Links
 
 
LR37SA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Hub Size
1
Length
6
Width
2-3/4
Descriptions
Description
1" ALU LR COND BODY
Extra Long Description
APP LR37SA 1 FM7 BODY TYPE LR-ALUM
Long Description
FM7 UNILETS Type LR Conduit Outlet Body, Hub Size: 1 IN, Form: 7, Length: 6 IN, Width: 2-3/4 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1, For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Product Type
1 FM7 Body Type LR-Alum
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Completely interchangeable with Crouse-Hinds Form 7 bodies, gaskets and covers;Connect and change direction of conduit runs;Equivalent FM7 and Form 7 units have identical applications and installation dimensions;Fits flush and snug against flat surfaces for more stable installation;Flat back design provides greater cubic content for easier wire pulling and more room for splicing;Hub
Additional Information
Form
7
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR37SA
GTIN
00781381600927
UPC
781381600927
Taxonomies, Classifications, and Categories
Category Description
FORM 7, 8, CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
0.66
Carton
5
Package
20
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
Standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Tyler Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of LR37SA.
Jump To:

Similar Items

Similar items are close alternatives to LR37SA, though they may not be 100% alike.

Cross Referenced

These items are similar to LR37SA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
LR37-SA Appleton Electric 781381600927
LR37-SA Eaton Crouse-Hinds 00782274528410
LR37SA Killark 00783936080222
LR37-SA O-Z Gedney 00781381600927
LR37SA Thomas & Betts 00786210103822

* All prices subject to change.

Begin Live Chat