LR50M - 1/2" LR FM5 Mall Iron Cond Body

Appleton

  • $16.85 (Each)
  • $16.85 (Each)

  • $168.50 (Per 10)

  • $842.50 (Per 50)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LR50M
Manufacturer
Appleton
Manufacturer's Part Number
LR50-M
Description
1/2" LR FM5 Mall Iron Cond Body
Form 35 Unilets Type LR Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 4.63 In, Width: 2 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Threaded,
Slang Terms

Suggest a New Term
Categories
Steel - Bodies & Covers Mark as Incorrect
Suggest a New Category
Classification
Form 5 Condulets, Covers, & Gaskets
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
781381481458 / 00781381481458
Weight per unit
0.81 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.85 (Each)
Carton
$168.50 (Per 10)
Standard Packaging
$842.50 (Per 50)
Resources
Images
 
 
LR50M - Small Image
 
LR50M - Large Image
Attachments
 
 
LR50M - Specification Sheet
Other Links
 
 
LR50M - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered Female Threaded
Material, Color, and Finish
Finish
Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat)
Dimensions and Weight
Width
2
Length
4.63
Hub Size
1/2
Descriptions
Description
1/2" LR FM5 MALL IRON COND BODY
Product Type
Unilet Form 35 1/2 THR (A)
extra long description
APP LR50-M UNILET FORM 35 1/2 THR
Special Features
Accurately tapped, tapered threads for tight, rigid joints and excellent ground continuity;Allow connections for branch runs;Connect and change direction of conduit runs;High tensile strength and ductility, high corrosion resistance, high impact and shock resistance;Make bends in conduit system;Permit access to conductors for maintenance;Provide openings for splicing;Serve as pulling fittings;Sizes with flat-back design ideal where fitting is mounted flat against surface;Smooth, rounded integral bushings i
Long Description
Form 35 UNILETS Type LR Conduit Outlet Body, Hub Size: 1/2 IN, Form: 35, Length: 4.63 IN, Width: 2 IN, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate And Epoxy Powder Coat), Connection: Tapered Female Threaded,
Additional Information
Form
35
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
LR50-M
GTIN
00781381481458
UPC
781381481458
Taxonomies, Classifications, and Categories
Category Description
FORM 5 CONDULETS, COVERS, & GASKETS
Type
Type LR Conduit Outlet Body
Packaging
Weight per each
0.81
Carton
10
Package
50
Uses, Certifications, and Standards
Application
For Use With Rigid Steel, Rigid Aluminum Conduit And IMC
standard
UL 514A, UL 514B, UL File Number E2527, CSA C22.2 No. 18.3, CSA 065183, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat