LS700 - 2-1/2" In Sealing Locknut

Appozgcomm

  • $48.46 (Each)
  • $48.46 (Each)

  • $1,211.53 (Per 25)

  • $4,846.12 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LS700
Manufacturer
Appozgcomm
Manufacturer's Part Number
LS-700
Description
2-1/2" In Sealing Locknut
Imc Fittings, Conduit Locknuts, Material: Steal/ Ul Standard: 514B, Trade Size: 2 1/2, Dimensions: Height .34 Inches, Diameter 3.44 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
687855167500 / 00687855167500
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.46 (Each)
Carton
$1,211.53 (Per 25)
Resources
Images
 
 
LS700 - Small Image
 
LS700 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Height
0.45
Size
2-1/2
Width
3.52
Descriptions
Description
2-1/2" IN SEALING LOCKNUT
Product Type
2-1/2 In Sealing LKNT
Long Description
IMC Fittings, Conduit Locknuts, Material: Steal/ UL Standard: 514B, Trade Size: 2 1/2, Dimensions: Height .34 Inches, Diameter 3.44 Inches
Special Features
Bonded with neoprene gasket
extra long description
EGS LS-700 2-1/2 IN SEALING LKNT
Additional Information
Thread Size
2-1/2-8
Thread Type
NPSL
Manufacturer Information
Manufacturers Part Number
LS-700
Brand
APPOZGCOMM
GTIN
00687855167500
UPC
687855167500
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Application
Sealing locknuts provide a raintight seal when securing threaded conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.
standard
UL Listed: E32539, UL Standard: 514B, NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat