LS700 - 2-1/2" In Sealing Locknut

Appozgcomm

  • $48.46 (Each)
  • $48.46 (Each)

  • $1,211.53 (Per 25)

  • $4,846.12 (Per 100)
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
LS700
Manufacturer
Appozgcomm
Manufacturer's Part Number
LS-700
Description
2-1/2" In Sealing Locknut
Imc Fittings, Conduit Locknuts, Material: Steal/ Ul Standard: 514B, Trade Size: 2 1/2, Dimensions: Height .34 Inches, Diameter 3.44 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161716 - Locknuts
UPC/GTIN
687855167500 / 00687855167500
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.46 (Each)
Carton
$1,211.53 (Per 25)
Resources
Images
 
 
LS700 - Small Image
 
LS700 - Large Image
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
Zinc Electroplate
Dimensions and Weight
Height
0.45
Size
2-1/2
Width
3.52
Descriptions
Description
2-1/2" IN SEALING LOCKNUT
Product Type
2-1/2 In Sealing LKNT
Long Description
IMC Fittings, Conduit Locknuts, Material: Steal/ UL Standard: 514B, Trade Size: 2 1/2, Dimensions: Height .34 Inches, Diameter 3.44 Inches
Special Features
Bonded with neoprene gasket
extra long description
EGS LS-700 2-1/2 IN SEALING LKNT
Additional Information
Thread Size
2-1/2-8
Thread Type
NPSL
Manufacturer Information
Manufacturers Part Number
LS-700
Brand
APPOZGCOMM
GTIN
00687855167500
UPC
687855167500
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Sealing Locknut
Packaging
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Application
Sealing locknuts provide a raintight seal when securing threaded conduit or connectors with tapered or straight thread to a knockout or unthreaded slip hole.
standard
UL Listed: E32539, UL Standard: 514B, NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LS700.
Jump To:

Cross Referenced

These items are similar to LS700 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SL7 American Fittings 662364182503
BLSG-200 Appleton Electric 00781381314244
BLSG-250 Appleton Electric 781381501347
SLG-200S Appleton Electric n/a
LS-700 APPOZGCOMM 00687855167500
SL250 Arlington 18997132505
147 Bridgeport Fittings 781747001474
SL7 Eaton Crouse-Hinds 784564320070
LNS250 LH Dottie 781002123385
LNS-250 Garvin Industries 785592990020
LNS-250-I Madison Electric 784297336683
LS-700 Neer 687855167500
SSLN-250 Orbit Industries 835243052109
SLG-200S O-Z Gedney 783126506143
SLG-250S O-Z Gedney 783126506167
207SL Producto Electric Corp. 785244120775
1207 Raco 50169012079
712P Sepco n/a
LS-107 Thomas & Betts 785991907902
717 Topaz 751338175105

* All prices subject to change.

Begin Live Chat