M1350 - 1-Gang Masonry Box 3-1/2" Deep

Appozgcomm

  • $21.12 (Each)
  • $21.12 (Each)

  • $528.00 (Per 25)

  • $2,112.00 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M1350
Manufacturer
Appozgcomm
Manufacturer's Part Number
M1-350
Description
1-Gang Masonry Box 3-1/2" Deep
Masonry Box, Pre-Galvanized, 22 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 In Length, 1-13/16 In Width, 3-1/2 In Height, 39.01 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855492701 / 00687855492701
Weight per unit
0.84 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.12 (Each)
Carton
$528.00 (Per 25)
Resources
Images
 
 
M1350 - Small Image
 
M1350 - Large Image
 
M1350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3-3/4 in
Width
1-13/16 in
Height
3-1/2 in
Size
1.8125 X 3.5 X 3.75
Descriptions
Description
1-GANG MASONRY BOX 3-1/2" DEEP
Product Type
Masonry Box
Long Description
Masonry Box, Pre-Galvanized, 22 cu.in Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Conduit Concentric) Knockout Size, 10 Knockouts, Screw Mount, 3-3/4 in Length, 1-13/16 in Width, 3-1/2 in Height, 39.01 lb/100
Short Description
Masonry Box, 22 cu. in, 1 Gang
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS M1-350 MSNRY BOX 1 GANG 3-1/2 D
Additional Information
Knockout Size
1/2 to 3/4 in (Conduit Concentric)
Number of Knockouts
10
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
25 CT
Cable Entry Type
Knockout
for use with
Circuit Wiring
number of outlet
10
Manufacturer Information
Manufacturers Part Number
M1-350
Brand
Appleton
sub brand
ETP
GTIN
00687855492701
UPC
687855492701
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
39.01 lb/100;86 kg/100
Weight per each
0.84
Carton
25
Uses, Certifications, and Standards
Capacity
22 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat