M2350 - 2-Gang Masonry Box 3-1/2" Deep

Appozgcomm

  • $30.84 (Each)
  • $30.84 (Each)

  • $770.88 (Per 25)

  • $3,083.51 (Per 100)

Available from manufacturer.

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M2350
Manufacturer
Appozgcomm
Manufacturer's Part Number
M2-350
Description
2-Gang Masonry Box 3-1/2" Deep
Masonry Box, Pre-Galvanized, 44 Cu.In Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 16 Knockouts, Screw Mount, 3-3/4 In Length, 3-5/8 In Width, 3-1/2 In Height, 57.15 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855492800 / 00687855492800
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.84 (Each)
Carton
$770.88 (Per 25)
Stock Availability
Jacksonville
0
Nacogdoches
0
All Stores
0
Resources
Images
 
 
M2350 - Small Image
 
M2350 - Large Image
 
M2350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Number Of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
3-1/2 in
Length
3-3/4 in
Size
3.625 X 3.5 X 3.75
Width
3-5/8 in
Descriptions
Description
2-GANG MASONRY BOX 3-1/2" DEEP
Extra Long Description
EGS M2-350 MSNRY BOX 2 GANG 3-1/2 D
Long Description
Masonry Box, Pre-Galvanized, 44 cu.in Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Conduit Concentric) Knockout Size, 16 Knockouts, Screw Mount, 3-3/4 in Length, 3-5/8 in Width, 3-1/2 in Height, 57.15 lb/100
Product Type
Masonry Box
Short Description
Masonry Box, 44 cu. in, 2 Gangs
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Additional Information
Cable Entry Type
Knockout
For Use With
Circuit Wiring
Knockout Size
1/2 to 3/4 in (Conduit Concentric)
Mounting Type
Screw Mount
Number Of Knockouts
16
Number Of Outlet
16
Package Quantity
25 CT
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
M2-350
Sub Brand
ETP
GTIN
00687855492800
UPC
687855492800
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
57.15 lb/100;126 kg/100
Weight per each
1.22
Carton
25
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
44 cu.in
Standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat