M2350 - 2-Gang Masonry Box 3-1/2" Deep

Appozgcomm

  • $30.84 (Each)
  • $30.84 (Each)

  • $770.88 (Per 25)

  • $3,083.51 (Per 100)

Available from manufacturer.
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
M2350
Manufacturer
Appozgcomm
Manufacturer's Part Number
M2-350
Description
2-Gang Masonry Box 3-1/2" Deep
Masonry Box, Pre-Galvanized, 44 Cu.In Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 16 Knockouts, Screw Mount, 3-3/4 In Length, 3-5/8 In Width, 3-1/2 In Height, 57.15 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855492800 / 00687855492800
Weight per unit
1.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.84 (Each)
Carton
$770.88 (Per 25)
Stock Availability
Big Spring
0
Odessa
0
All Stores
0
Resources
Images
 
 
M2350 - Small Image
 
M2350 - Large Image
 
M2350 - Large Image
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
Steel
Number Of Gangs
2
Shape
Rectangular
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Height
3-1/2 in
Length
3-3/4 in
Size
3.625 X 3.5 X 3.75
Width
3-5/8 in
Descriptions
Description
2-GANG MASONRY BOX 3-1/2" DEEP
Extra Long Description
EGS M2-350 MSNRY BOX 2 GANG 3-1/2 D
Long Description
Masonry Box, Pre-Galvanized, 44 cu.in Capacity, 2 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Conduit Concentric) Knockout Size, 16 Knockouts, Screw Mount, 3-3/4 in Length, 3-5/8 in Width, 3-1/2 in Height, 57.15 lb/100
Product Type
Masonry Box
Short Description
Masonry Box, 44 cu. in, 2 Gangs
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
Additional Information
Cable Entry Type
Knockout
For Use With
Circuit Wiring
Knockout Size
1/2 to 3/4 in (Conduit Concentric)
Mounting Type
Screw Mount
Number Of Knockouts
16
Number Of Outlet
16
Package Quantity
25 CT
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
M2-350
Sub Brand
ETP
GTIN
00687855492800
UPC
687855492800
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
57.15 lb/100;126 kg/100
Weight per each
1.22
Carton
25
Uses, Certifications, and Standards
Application
Damp Locations;Wet Locations
Capacity
44 cu.in
Standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Odessa Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of M2350.
Jump To:

Similar Items

Similar items are close alternatives to M2350, though they may not be 100% alike.

Cross Referenced

These items are similar to M2350 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
M2-350 Appleton Electric 00687855492800
TP691 Eaton Crouse-Hinds 786189106916
TB-235 Garvin Industries 785592300027
MB-2 Orbit Industries 00835243010888
M2350 O-Z Gedney n/a
M2-350 O-Z Gedney 687855492800
696 Raco 50169006962
2-MB Thomas & Betts 781720004942
2MB Thomas & Betts 00781720004942
GW235C Thomas & Betts n/a
GW-235-G Thomas & Betts 00785991920956
GW235 Thomas & Betts n/a
GW-235G Thomas & Betts Conduit n/a

* All prices subject to change.

Begin Live Chat