M3250 - 3-Gang Masonry Box 2-1/2" Deep

Appozgcomm

  • $66.18 (Each)
  • $66.18 (Each)

  • $661.79 (Per 10)

  • $6,617.87 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M3250
Manufacturer
Appozgcomm
Manufacturer's Part Number
M3-250
Description
3-Gang Masonry Box 2-1/2" Deep
Features:With 1/2 and 3/4 In Concentric Conduit Knockouts, Standard:Ul E18095, Number Of Outlet:16, Material:Steel, Size:5.4375 X 2.5 X 3.75IN, Cubic Capacity:46.5ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855492855 / 00687855492855
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.18 (Each)
Carton
$661.79 (Per 10)
Resources
Images
 
 
M3250 - Small Image
 
M3250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
5.4375 X 2.5 X 3.75
Descriptions
Description
3-GANG MASONRY BOX 2-1/2" DEEP
Product Type
Masonry Box 3 Gang 2-1/2 Deep
extra long description
EGS M3-250 MASONRY BOX 3 GANG 2-1/2
Long Description
Features:With 1/2 And 3/4 IN Concentric Conduit Knockouts, Standard:UL E18095, Number Of Outlet:16, Material:Steel, Size:5.4375 X 2.5 X 3.75IN, Cubic Capacity:46.5CI
Special Features
With 1/2 And 3/4 IN Concentric Conduit Knockouts, Three Gang
Additional Information
number of outlet
16
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
M3-250
GTIN
00687855492855
UPC
687855492855
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.3
Carton
10
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat