M3350 - 3-Gang Masonry Box 3-1/2" Deep

Appozgcomm

  • $39.87 (Each)
  • $39.87 (Each)

  • $398.66 (Per 10)

  • $3,986.60 (Per 100)

In-Stock: 48 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M3350
Manufacturer
Appozgcomm
Manufacturer's Part Number
M3-350
Description
3-Gang Masonry Box 3-1/2" Deep
Masonry Box, Pre-Galvanized, 66 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 22 Knockouts, Screw Mount, 3-3/4 In Length, 5-7/16 In Width, 3-1/2 In Height, 73.94 LB/100
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855493005 / 00687855493005
Weight per unit
1.58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.87 (Each)
Carton
$398.66 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
48
Resources
Images
 
 
M3350 - Small Image
 
M3350 - Large Image
 
M3350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
3
Shape
Rectangular
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
3-3/4 in
Width
5-7/16 in
Height
3-1/2 in
Size
5.4375 X 3.5 X 3.75
Descriptions
Description
3-GANG MASONRY BOX 3-1/2" DEEP
Product Type
Masonry Box
Long Description
Masonry Box, Pre-Galvanized, 66 cu.in Capacity, 3 gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 in (Conduit Concentric) Knockout Size, 22 Knockouts, Screw Mount, 3-3/4 in Length, 5-7/16 in Width, 3-1/2 in Height, 73.94 lb/100
Short Description
Masonry Box, 66 cu. in, 3 Gangs
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS M3-350 MSNRY BOX 3 GANG 3-1/2 D
Additional Information
Cable Entry Type
Knockout
for use with
Circuit Wiring
Knockout Size
1/2 to 3/4 in (Conduit Concentric)
Number of Knockouts
22
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
10 CT
number of outlet
22
Manufacturer Information
Manufacturers Part Number
M3-350
Brand
Appleton
sub brand
ETP
GTIN
00687855493005
UPC
687855493005
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight
73.94 lb/100;163 kg/100
Weight per each
1.58
Carton
10
Uses, Certifications, and Standards
Capacity
66 cu.in
Application
Damp Locations;Wet Locations
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
9 View Store

M-Z

Location Stock Available
Siloam Springs
11 View Store

* All prices subject to change.

Begin Live Chat