M4250 - 4-Gang Masonry Box 2-1/2" Deep

Appozgcomm

  • $72.73 (Each)
  • $72.73 (Each)

  • $363.63 (Per 5)

  • $7,272.60 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M4250
Manufacturer
Appozgcomm
Manufacturer's Part Number
M4-250
Description
4-Gang Masonry Box 2-1/2" Deep
Features:With 1/2 and 3/4 In Concentric Conduit Knockouts, Standard:Ul E18095, Number Of Outlet:16, Material:Steel, Size:7.375 X 2.5 X 3.75IN, Cubic Capacity:67ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855523269 / 00687855523269
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$72.73 (Each)
Carton
$363.63 (Per 5)
Resources
Images
 
 
M4250 - Small Image
 
M4250 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
7.375 X 2.5 X 3.75
Descriptions
Description
4-GANG MASONRY BOX 2-1/2" DEEP
Product Type
Msnry Box 4 Gand 2-1/2 Deep
extra long description
EGS M4-250 MSNRY BOX 4 GAND 2-1/2 D
Long Description
Features:With 1/2 And 3/4 IN Concentric Conduit Knockouts, Standard:UL E18095, Number Of Outlet:16, Material:Steel, Size:7.375 X 2.5 X 3.75IN, Cubic Capacity:67CI
Special Features
With 1/2 And 3/4 IN Concentric Conduit Knockouts, Four Gang
Additional Information
number of outlet
16
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
M4-250
GTIN
00687855523269
UPC
687855523269
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
1.59
Carton
5
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat