M4350 - 4-Gang Masonry Box 3-1/2" Deep

Appozgcomm

  • $84.13 (Each)
  • $84.13 (Each)

  • $420.66 (Per 5)

  • $8,413.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
M4350
Manufacturer
Appozgcomm
Manufacturer's Part Number
M4350
Description
4-Gang Masonry Box 3-1/2" Deep
Features:With 1/2 and 3/4 In Concentric Conduit Knockouts, Standard:Ul E18095, Number Of Outlet:24, Material:Steel, Size:7.375 X 3.5 X 3.75IN, Cubic Capacity:92ci
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121309 - Specialty electrical boxes
UPC/GTIN
687855523276 / 00687855523276
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$84.13 (Each)
Carton
$420.66 (Per 5)
Resources
Images
 
 
M4350 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Size
7.375 X 3.5 X 3.75
Descriptions
Description
4-GANG MASONRY BOX 3-1/2" DEEP
Product Type
Msnry Box 4 Gand 3-1/2 Deep
Long Description
Features:With 1/2 And 3/4 IN Concentric Conduit Knockouts, Standard:UL E18095, Number Of Outlet:24, Material:Steel, Size:7.375 X 3.5 X 3.75IN, Cubic Capacity:92CI
Special Features
With 1/2 And 3/4 IN Concentric Conduit Knockouts, Four Gang
extra long description
EGS M4-350 MSNRY BOX 4 GAND 3-1/2 D
Additional Information
number of outlet
24
Manufacturer Information
Manufacturers Part Number
M4350
Brand
Appleton
GTIN
00687855523276
UPC
687855523276
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Masonry Box
Packaging
Weight per each
2
Carton
5
Uses, Certifications, and Standards
standard
UL E18095
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat