NS901 - 1/2" Emt Nail Strap

Appozgcomm

  • $0.38 (Each)
  • $0.38 (Each)

  • $38.45 (Per 100)

  • $384.50 (Per 1,000)
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
NS901
Manufacturer
Appozgcomm
Manufacturer's Part Number
NS901
Description
1/2" Emt Nail Strap
Features:1.19 In Width X 2.07 In Height, For Emt, Size:0.5IN, Material: Steel, Finish: Zinc Plated
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Nail Drive Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
687855341917 / 00687855341917
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.38 (Each)
Carton
$38.45 (Per 100)
Standard Packaging
$384.50 (Per 1,000)
Resources
Images
 
 
NS901 - Small Image
 
NS901 - Large Image
Attachments
 
 
NS901 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
0.5
Descriptions
Description
1/2" EMT NAIL STRAP
Product Type
1/2 In Nail Strap STL
Long Description
Features:1.19 IN Width X 2.07 IN Height, For EMT, Size:0.5IN, Material: Steel, Finish: Zinc Plated
Special Features
1.19 IN Width X 2.07 IN Height, For EMT
extra long description
EGS NS-901 1/2 IN NAIL STRAP STL
Manufacturer Information
Manufacturers Part Number
NS901
Brand
Appleton
GTIN
00687855341917
UPC
687855341917
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
EMT Conduit Nail Strap
Packaging
Weight per each
0.02
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
To secure EMT to wooden mounting structure; Used in place of one hole strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NS901.
Jump To:

Cross Referenced

These items are similar to NS901 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
EGC-50 APPOZGCOMM 00687855233854
NS-901 APPOZGCOMM 00687855341917
GF861 Arlington 00018997768612
L-49-1 Madison Electric 00784297320804
OF1611 Orbit Industries 00835243049536
1482 Raco 00050169014820
131 Topaz 00751338108400
1-600 Madison Electric 00784297110801
NS50 Minerallac n/a
NS-50/75 Orbit Industries 00835243011175
333G O-Z Gedney 00783126779158
2252 Raco 00050169022528
360M Sepco n/a
NSS-50 Steel Components, Inc. n/a
N-101-SC Thomas & Betts 00785991428117
DS1 Topaz 00751338203808
NS1 Eaton Crouse-Hinds 00784564105516
D11 LH Dottie 00781002276708

* All prices subject to change.

Begin Live Chat