NS902 - 3/4" Nail Strap STL

Appozgcomm

  • $0.31 (Each)
  • $0.31 (Each)

  • $31.33 (Per 100)

  • $313.30 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NS902
Manufacturer
Appozgcomm
Manufacturer's Part Number
NS-902
Description
3/4" Nail Strap STL
Features:1.23 In Width X 2.07 In Height, For Emt, Size:0.75IN, Material: Steel, Finish: Zinc Plated
Slang Terms

Suggest a New Term
Categories
Emt Straps & Clamp Backs - Steel Nail Drive Emt Straps Mark as Incorrect
Suggest a New Category
Classification
Emt Straps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
687855341924 / 00687855341924
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.31 (Each)
Carton
$31.33 (Per 100)
Standard Packaging
$313.30 (Per 1,000)
Resources
Images
 
 
NS902 - Large Image
 
NS902 - Small Image
Attachments
 
 
NS902 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Size
0.75
Descriptions
Description
3/4" NAIL STRAP STL
Product Type
3/4 In Nail Strap STL
Long Description
Features:1.23 IN Width X 2.07 IN Height, For EMT, Size:0.75IN, Material: Steel, Finish: Zinc Plated
Special Features
1.23 IN Width X 2.07 IN Height, For EMT
extra long description
EGS NS-902 3/4 IN NAIL STRAP STL
Manufacturer Information
Brand
APPOZGCOMM
Manufacturers Part Number
NS-902
GTIN
00687855341924
UPC
687855341924
Taxonomies, Classifications, and Categories
Category Description
EMT STRAPS
Type
EMT Conduit Nail Strap
Packaging
Weight per each
0.02
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
To secure EMT to wooden mounting structure; Used in place of one hole strap
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat