NTC100 - 1" Rigid Threadless Raintight Connector

Appleton

  • $19.03 (Each)
  • $19.03 (Each)

  • $95.16 (Per 5)

  • $475.81 (Per 25)

  • $1,903.23 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTC100
Manufacturer
Appleton
Manufacturer's Part Number
NTC-100
Description
1" Rigid Threadless Raintight Connector
Rigid Conduit Compression Connector, 1 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 In Thread Length, 1.63 In Length, 1.88 In Diameter, 0.4 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381637800 / 00781381637800
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$19.03 (Each)
Carton
$95.16 (Per 5)
Standard Packaging
$475.81 (Per 25)
Resources
Specifications Sheets
 
 
NTC100 - Specification Sheet
Images
 
 
NTC100 - Small Image
 
NTC100 - Large Image
 
NTC100 - Large Image
Other Links
 
 
NTC100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Compression
Material
Malleable Iron And Steel
Dimensions and Weight
Length
1.63 in
Diameter
1.88 in
Size
1
Descriptions
Product Type
Rigid Conduit Compression Connector
extra long description
APP NTC-100 1 IN CONN NO THRD RGD C
Description
1" RIGID THREADLESS RAINTIGHT CONNECTOR
Long Description
Rigid Conduit Compression Connector, 1 in Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 in Thread Length, 1.63 in Length, 1.88 in Diameter, 0.4 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures.
Short Description
Rigid Conduit Compression Connector, 1 in, Zinc Electro-Plated
Special Features
Concretetight
Additional Information
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
5/8 in
Standards Met
UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA065178;NEMA FB-1
package quantity
25 PK;5 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
NTC
Manufacturers Part Number
NTC-100
GTIN
00781381637800
UPC
781381637800
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Connector
Trade Size
Trade Size
1 in
Packaging
Weight
0.4 lb/EA
Weight per each
0.4
Carton
5
Package
25
Uses, Certifications, and Standards
standard
UL 514B, UL File Number E14814, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat