NTC200 - 2" Rigid Threadless Raintight Connector

Appleton

  • $97.48 (Each)
  • $97.48 (Each)

  • $487.38 (Per 5)

  • $9,747.55 (Per 100)

In-Stock: 28 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTC200
Manufacturer
Appleton
Manufacturer's Part Number
NTC-200
Description
2" Rigid Threadless Raintight Connector
Rigid Conduit Compression Connector, 2 In Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 In Thread Length, 2-1/16 In Length, 3-1/4 In Diameter, 1.05 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381637954 / 00781381637954
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$97.48 (Each)
Carton
$487.38 (Per 5)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
28
Resources
Images
 
 
NTC200 - Small Image
 
NTC200 - Large Image
 
NTC200 - Large Image
Other Links
 
 
NTC200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Compression
Material
Malleable Iron
Dimensions and Weight
Length
2-1/16 in
Diameter
3-1/4 in
Size
2
Descriptions
Product Type
Rigid Conduit Compression Connector
extra long description
APP NTC-200 2 IN CONN NO THRD RGD C
Description
2" RIGID THREADLESS RAINTIGHT CONNECTOR
Short Description
Rigid Conduit Compression Connector, 2 in, Zinc Electro-Plated
Long Description
Rigid Conduit Compression Connector, 2 in Trade Size, NTC Model, Zinc Electro-Plated, Non-Insulated, 5/8 in Thread Length, 2-1/16 in Length, 3-1/4 in Diameter, 1.05 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures.
Special Features
Concretetight
Additional Information
Color/Finish
Zinc Electro-Plated
Insulated/Non-Insulated
Non-Insulated
Thread Length
5/8 in
for use with
Secure and Terminate Steel EMT to Knockouts and Concrete Tight Box
Standards Met
UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA065178;NEMA FB-1
package quantity
5 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Model
NTC
Manufacturers Part Number
NTC-200
GTIN
00781381637954
UPC
781381637954
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Connector
Trade Size
Trade Size
2 in
Packaging
Weight
1.05 lb/EA
Weight per each
1.05
Carton
5
Uses, Certifications, and Standards
Application
For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
standard
UL 514B, UL File Number E14814, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 28

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
4 View Store

* All prices subject to change.

Begin Live Chat