NTC50 - 1/2" Rigid Threadless Raintight Connector

Appleton

  • $8.67 (Each)
  • $8.67 (Each)

  • $433.64 (Per 50)

  • $867.27 (Per 100)

  • $1,734.54 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTC50
Manufacturer
Appleton
Manufacturer's Part Number
NTC-50
Description
1/2" Rigid Threadless Raintight Connector
Compression Connector, Size: 1/2 In, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 In, Thread Length: 0.38 In, Diameter: 1.31 In, Standard: Ul 514B, Ul File Number E14814, Nema FB-1, For Use to Secure and Terminate Steel Emt to Knockouts and Concrete Tight Box
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381637701 / 00781381637701
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.67 (Each)
Carton
$433.64 (Per 50)
Standard Packaging
$1,734.54 (Per 200)
Resources
Images
 
 
NTC50 - Small Image
 
NTC50 - Large Image
Other Links
 
 
NTC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male Threaded X Compression
Material
Steel
Dimensions and Weight
Size
1/2
Descriptions
Product Type
1/2 In Conn No THRD RGD Cond
extra long description
APP NTC-50 1/2 IN CONN NO THRD RGD
Description
1/2" RIGID THREADLESS RAINTIGHT CONNECTOR
Special Features
Concretetight
Long Description
Compression Connector, Size: 1/2 IN, Connection: Male Threaded X Compression, Material: Steel, Length: 1.26 IN, Thread Length: 0.38 IN, Diameter: 1.31 IN, Standard: UL 514B, UL File Number E14814, NEMA FB-1, For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
NTC-50
GTIN
00781381637701
UPC
781381637701
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
Compression Connector
Packaging
Weight per each
0.15
Carton
50
Package
200
Uses, Certifications, and Standards
Application
For Use To Secure And Terminate Steel EMT To Knockouts And Concrete Tight Box
standard
UL 514B, UL File Number E14814, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat