NTCC100 - 1" Rigid Threadless Raintight Coupling

Appleton

  • $34.35 (Each)
  • $34.35 (Each)

  • $858.78 (Per 25)

  • $3,435.10 (Per 100)

In-Stock: 58 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTCC100
Manufacturer
Appleton
Manufacturer's Part Number
NTCC-100
Description
1" Rigid Threadless Raintight Coupling
Coupling, Trade Size: 1 In, Outside Diameter: 1.88 In, Length: 2-1/2 In, Flexibility: Rigid and Imc, Material: Steel and Malleable Iron, Connection: Compression, Standard: Ul 514B, Ul File Number E11853, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381638302 / 00781381638302
Weight per unit
0.57 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$34.35 (Each)
Carton
$858.78 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
58
Resources
Images
 
 
NTCC100 - Small Image
 
NTCC100 - Large Image
Other Links
 
 
NTCC100 - Other
 
NTCC100 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Length
2-1/2
Descriptions
Product Type
1 In CPLG No THRD RGD Cond
extra long description
APP NTCC-100 1 IN CPLG NO THRD RGD
Description
1" RIGID THREADLESS RAINTIGHT COUPLING
Long Description
Coupling, Trade Size: 1 IN, Outside Diameter: 1.88 IN, Length: 2-1/2 IN, Flexibility: Rigid And IMC, Material: Steel And Malleable Iron, Connection: Compression, Standard: UL 514B, UL File Number E11853, NEMA FB-1, For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
Special Features
Threadless, Concretetight
Additional Information
outside diameter
1.88
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
NTCC-100
GTIN
00781381638302
UPC
781381638302
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
1
Packaging
Weight per each
0.57
Carton
25
Uses, Certifications, and Standards
Application
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
standard
UL 514B, UL File Number E11853, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 58

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
2 View Store
Springdale
33 View Store

A-L

Location Stock Available
Fort Smith
13 View Store

M-Z

Location Stock Available
Siloam Springs
10 View Store

* All prices subject to change.

Begin Live Chat