NTCC125 - 1-1/4" Rigid Threadless Raintight Coupling

Appleton

  • $51.05 (Each)
  • $51.05 (Each)

  • $255.23 (Per 5)

  • $1,276.15 (Per 25)

  • $5,104.59 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTCC125
Manufacturer
Appleton
Manufacturer's Part Number
NTCC-125
Description
1-1/4" Rigid Threadless Raintight Coupling
Coupling, Trade Size: 1-1/4 In, Outside Diameter: 2.31 In, Length: 2.88 In, Flexibility: Rigid and Imc, Material: Steel and Malleable Iron, Connection: Compression, Standard: Ul 514B, Ul File Number E11853, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381638357 / 00781381638357
Weight per unit
0.96 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$51.05 (Each)
Carton
$255.23 (Per 5)
Standard Packaging
$1,276.15 (Per 25)
Resources
Images
 
 
NTCC125 - Small Image
 
NTCC125 - Large Image
Other Links
 
 
NTCC125 - Other
 
NTCC125 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Length
2.88
Descriptions
Product Type
1-1/4 In CPLG No THRD RGD Cond
extra long description
APP NTCC-125 1-1/4 IN CPLG NO THRD
Description
1-1/4" RIGID THREADLESS RAINTIGHT COUPLING
Long Description
Coupling, Trade Size: 1-1/4 IN, Outside Diameter: 2.31 IN, Length: 2.88 IN, Flexibility: Rigid And IMC, Material: Steel And Malleable Iron, Connection: Compression, Standard: UL 514B, UL File Number E11853, NEMA FB-1, For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
Special Features
Threadless, Concretetight
Additional Information
outside diameter
2.31
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
NTCC-125
GTIN
00781381638357
UPC
781381638357
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
1-1/4
Packaging
Weight per each
0.96
Carton
5
Package
25
Uses, Certifications, and Standards
Application
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
standard
UL 514B, UL File Number E11853, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat