NTCC50 - 1/2" Rigid Threadless Raintight Coupling

Appleton

  • $14.42 (Each)
  • $14.42 (Each)

  • $360.61 (Per 25)

  • $1,442.45 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTCC50
Manufacturer
Appleton
Manufacturer's Part Number
NTCC-50
Description
1/2" Rigid Threadless Raintight Coupling
Coupling, Trade Size: 1/2 In, Outside Diameter: 1.31 In, Length: 2.13 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Compression, Standard: Ul 514B, Ul File Number E11853, Nema FB-1, For Joining Lengths Of Steel Emt to Rigid Metal Conduit or Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381638203 / 00781381638203
Weight per unit
0.22 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.42 (Each)
Carton
$360.61 (Per 25)
Standard Packaging
$1,442.45 (Per 100)
Resources
Images
 
 
NTCC50 - Small Image
 
NTCC50 - Large Image
Other Links
 
 
NTCC50 - Other
 
NTCC50 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Length
2.13
Descriptions
Product Type
1/2 In CPLG No THRD RGD Cond
extra long description
APP NTCC-50 1/2 IN CPLG NO THRD RGD
Description
1/2" RIGID THREADLESS RAINTIGHT COUPLING
Long Description
Coupling, Trade Size: 1/2 IN, Outside Diameter: 1.31 IN, Length: 2.13 IN, Flexibility: Rigid And IMC, Material: Steel, Connection: Compression, Standard: UL 514B, UL File Number E11853, NEMA FB-1, For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
Special Features
Threadless, Concretetight
Additional Information
outside diameter
1.31
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
NTCC-50
GTIN
00781381638203
UPC
781381638203
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
1/2
Packaging
Weight per each
0.22
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
standard
UL 514B, UL File Number E11853, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat