NTCC75 - 3/4" Rigid Threadless Raintight Coupling

Appleton

  • $21.32 (Each)
  • $21.32 (Each)

  • $533.10 (Per 25)

  • $2,132.39 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTCC75
Manufacturer
Appleton
Manufacturer's Part Number
NTCC-75
Description
3/4" Rigid Threadless Raintight Coupling
Coupling, 0.75 In Trade Size, NTCC Model, Zinc Electro-Plated, Compression Connection, 2.31 In Length, 1.63 In Diameter, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381638258 / 00781381638258
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.32 (Each)
Carton
$533.10 (Per 25)
Standard Packaging
$2,132.39 (Per 100)
Resources
Images
 
 
NTCC75 - Small Image
 
NTCC75 - Large Image
 
NTCC75 - Large Image
Other Links
 
 
NTCC75 - Other
 
NTCC75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Diameter
1.63 in
Length
2.31 in
Descriptions
Product Type
Coupling
extra long description
APP NTCC-75 3/4 IN CPLG NO THRD RGD
Description
3/4" RIGID THREADLESS RAINTIGHT COUPLING
Long Description
Coupling, 0.75 in Trade Size, NTCC Model, Zinc Electro-Plated, Compression Connection, 2.31 in Length, 1.63 in Diameter, 0.35 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures.
Short Description
Coupling, 0.75 in, Zinc Electro-Plated
Special Features
Threadless, Concrete Tight
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Compression
for use with
Joining Lengths of Steel EMT to Rigid Metal/IMC Conduit
Standards Met
UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA 065178 Certified;NEMA FB-1
package quantity
100 PK;25 CT
Made in USA
yes
outside diameter
1.63
Manufacturer Information
Brand
Appleton
Model
NTCC
Manufacturers Part Number
NTCC-75
GTIN
00781381638258
UPC
781381638258
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
3/4
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
standard
UL 514B, UL File Number E11853, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat