NTCC75 - 3/4" Rigid Threadless Raintight Coupling

Appleton

  • $21.32 (Each)
  • $21.32 (Each)

  • $533.10 (Per 25)

  • $2,132.39 (Per 100)
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
NTCC75
Manufacturer
Appleton
Manufacturer's Part Number
NTCC-75
Description
3/4" Rigid Threadless Raintight Coupling
Coupling, 0.75 In Trade Size, NTCC Model, Zinc Electro-Plated, Compression Connection, 2.31 In Length, 1.63 In Diameter, 0.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Watertight Hub, 3-Piece Couplings, Threadless Couplings and Threadless Connector
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
781381638258 / 00781381638258
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$21.32 (Each)
Carton
$533.10 (Per 25)
Standard Packaging
$2,132.39 (Per 100)
Resources
Images
 
 
NTCC75 - Small Image
 
NTCC75 - Large Image
 
NTCC75 - Large Image
Other Links
 
 
NTCC75 - Other
 
NTCC75 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Compression
Dimensions and Weight
Diameter
1.63 in
Length
2.31 in
Descriptions
Product Type
Coupling
extra long description
APP NTCC-75 3/4 IN CPLG NO THRD RGD
Description
3/4" RIGID THREADLESS RAINTIGHT COUPLING
Long Description
Coupling, 0.75 in Trade Size, NTCC Model, Zinc Electro-Plated, Compression Connection, 2.31 in Length, 1.63 in Diameter, 0.35 lb/EA
Features
Appleton(TM) and O-Z/Gedney(TM) Threadless Compression Couplings Are Used To Join Lengths Of Rigid Metal Conduit. Threadless Compression Connectors Are Used To Secure and Terminate Rigid Metal Conduit To Enclosures. Threadless Set-Screw Couplings Are Used To Join Lengths Of Rigid Metal Conduit and Imc. Threadless Set-Screw Connectors Are Used To Secure and Terminate Rigid Metal Conduit and Imc To Enclosures.
Short Description
Coupling, 0.75 in, Zinc Electro-Plated
Special Features
Threadless, Concrete Tight
Additional Information
Color/Finish
Zinc Electro-Plated
Connection Type
Compression
for use with
Joining Lengths of Steel EMT to Rigid Metal/IMC Conduit
Standards Met
UL 514B;UL File No: E14814;CSA C22.2 No. 18.3;CSA 065178 Certified;NEMA FB-1
package quantity
100 PK;25 CT
Made in USA
yes
outside diameter
1.63
Manufacturer Information
Brand
Appleton
Model
NTCC
Manufacturers Part Number
NTCC-75
GTIN
00781381638258
UPC
781381638258
Taxonomies, Classifications, and Categories
Category Description
Watertight Hub, 3-PIECE COUPLINGS, THREADLESS COUPLINGS AND THREADLESS CONNECTOR
Type
COUPLING
Trade Size
Trade Size
3/4
Packaging
Weight
0.35 lb/EA
Weight per each
0.35
Carton
25
Package
100
Uses, Certifications, and Standards
Application
For Joining Lengths Of Steel EMT To Rigid Metal Conduit Or IMC
standard
UL 514B, UL File Number E11853, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NTCC75.
Jump To:

Similar Items

Similar items are close alternatives to NTCC75, though they may not be 100% alike.

3/4 Inch Coupling, Malleable Iron For Use With Threadless Rigid/Imc Conduit
  • Our Part #: 8220
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 8220
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($700.29) · 50 ($1,400.58) ·
8220 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$28.01

Each

QTY:
Each
Add
Threadless Coupling, 3/4 In Trade Size, CPR Model, Straight, 38 LB/100
  • Our Part #: CPR22
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CPR22
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 20 ($330.53) ·
CPR22 - Crouse-Hinds

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to NTCC75 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
NTCC-75 Appleton Electric 00781381638258
3101 Bridgeport Fittings 00781747031013
CPR22 Eaton Crouse-Hinds 00784564122223
96362 Halex n/a
MNT-2761 Madison Electric 00784297546136
RTC-75 Orbit Industries 00835243031029
30-075 O-Z Gedney 00783126733051
981 Producto Electric Corp. 00785244198101
8220 Raco 00050169002209
HK-402 Thomas & Betts Conduit n/a
252 Topaz 00751338121508
1823 Raco 00050169018231
8220 Thomas & Betts 00786210082202
HK402 Thomas & Betts 00785991415063
CKR75 AFC Cable Systems 00077680285393
RTC75 Garvin Industries 00785592409621

* All prices subject to change.

Begin Live Chat