PB100D - 1/2" Plastic Bushing

Appozgcomm

  • $0.28 (Each)
  • $0.28 (Each)

  • $28.40 (Per 100)

  • $284.00 (Per 1,000)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PB100D
Manufacturer
Appozgcomm
Manufacturer's Part Number
PB-100-D
Description
1/2" Plastic Bushing
Plastic Bushing, 1/2 In Trade Size, Gray, Insulated, Threaded Connection Orientation, Rigid Connection, 0.37 In Height, 1.03 In Diameter, +150 °C Operating Temperature, 0.01 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
687855350247 / 00687855350247
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.28 (Each)
Carton
$28.40 (Per 100)
Standard Packaging
$284.00 (Per 1,000)
Resources
Images
 
 
PB100D - Small Image
 
PB100D - Large Image
 
PB100D - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Polypropylene (PP)
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Height
0.37 in;9.4 mm
Diameter
1.03 in;26.2 mm
Size
4
Descriptions
Description
1/2" PLASTIC BUSHING
Product Type
Plastic Bushing
Long Description
Plastic Bushing, 1/2 in Trade Size, Gray, Insulated, Threaded Connection Orientation, Rigid Connection, 0.37 in Height, 1.03 in Diameter, +150 °C Operating Temperature, 0.01 lb/EA
Short Description
Plastic Bushing, 1/2 in, Gray, Straight Connection
Special Features
1.03 IN Dia X 0.37 IN Thick, For Threaded Conduit/Connector
extra long description
EGS PB-100-D 1/2 IN INSUL BUSHING
Additional Information
Made in USA
yes
Color/Finish
Gray
Insulated/Non-Insulated
Insulated
Connection Orientation
Threaded
Connection Type
Rigid
Maximum Operating Temperature
+150 °C
for use with
Rigid/Imc Conduit
Standards Met
UL 514B;CSA C22.2;NEMA FB-1
package quantity
1000 PK;100 CT
Manufacturer Information
Manufacturers Part Number
PB-100-D
Brand
Appleton
GTIN
00687855350247
UPC
687855350247
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulating Bushing
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.01 lb/EA
Weight per each
0.01
Carton
100
Package
1000
Uses, Certifications, and Standards
Application
Electrical
standard
UL 514B, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat