PC150ET - 1-1/2" Edge Type Clamp

Appleton

  • $25.42 (Each)
  • $25.42 (Each)

  • $635.46 (Per 25)

  • $2,541.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC150ET
Manufacturer
Appleton
Manufacturer's Part Number
PC-150ET
Description
1-1/2" Edge Type Clamp
Appleton Edge Type Clamp, Size: 1-1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
Slang Terms
PC Clamp, Parallel Clamp (PC)
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381320511 / 00781381320511
Weight per unit
1.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$25.42 (Each)
Carton
$25.42 (Each)
Standard Packaging
$635.46 (Per 25)
Resources
Images
 
 
PC150ET - Small Image
 
PC150ET - Large Image
Attachments
 
 
PC150ET - Specification Sheet
Other Links
 
 
PC150ET - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Castings: Malleable Iron, Hardware: Steel
Material, Color, and Finish
Finish
Castings: Hot Dip;Hardware: Mechanically Galvanized
Dimensions and Weight
Size
1-1/2
Descriptions
Description
1-1/2" EDGE TYPE CLAMP
Product Type
1-1/2 In Edge Type CLP
Long Description
Appleton Edge Type Clamp, Size: 1-1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid Conduit
Special Features
Capable of withstanding heavy loads;Easily installs;Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
extra long description
APP PC-150ET 1-1/2 IN EDGE TYPE CLP
Also Known As...
PC Clamp
Parallel Clamp (PC)
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PC-150ET
GTIN
00781381320511
UPC
781381320511
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Edge Type Clamp
Packaging
Weight per each
1.12
Carton
1
Package
25
Uses, Certifications, and Standards
standard
CSA C22.2 No. 18.4, CSA 065178
Application
For Rigid Conduit
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat