PC50ET - 1/2" Edge Type Clamp

Appleton

  • $14.58 (Each)
  • $14.58 (Each)

  • $728.84 (Per 50)

  • $1,457.67 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PC50ET
Manufacturer
Appleton
Manufacturer's Part Number
PC-50ET
Description
1/2" Edge Type Clamp
Appleton Edge Type Clamp, Size: 1/2 In, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: Csa C22.2 No. 18.4, Csa 065178, For Rigid Conduit
Slang Terms
Parallel Clamp (PC), PC Clamp
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
781381288170 / 00781381288170
Weight per unit
0.68 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$14.58 (Each)
Carton
$14.58 (Each)
Standard Packaging
$728.84 (Per 50)
Resources
Images
 
 
PC50ET - Small Image
 
PC50ET - Large Image
Attachments
 
 
PC50ET - Specification Sheet
Other Links
 
 
PC50ET - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Castings: Malleable Iron, Hardware: Steel
Material, Color, and Finish
Finish
Castings: Hot Dip; Hardware: Mechanically Galvanized
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" EDGE TYPE CLAMP
Product Type
1/2 In Edge Type CLP
Special Features
Easily installs; Capable of withstanding heavy loads; Three styles meet every installation need, heavy duty u-bolts, hex bolts and hex nuts
Long Description
Appleton Edge Type Clamp, Size: 1/2 IN, Material: Castings: Malleable Iron, Hardware: Steel, Finish: Castings: Hot Dip, Hardware: Mechanically Galvanized, Standard: CSA C22.2 No. 18.4, CSA 065178, For Rigid Conduit
extra long description
APP PC-50ET 1/2 IN EDGE TYPE CLP
Also Known As...
Parallel Clamp (PC)
PC Clamp
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PC-50ET
GTIN
00781381288170
UPC
781381288170
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
Edge Type Clamp
Packaging
Weight per each
0.68
Carton
1
Package
50
Uses, Certifications, and Standards
Application
For Rigid Conduit
standard
CSA C22.2 No. 18.4, CSA 065178
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat