PLG100S - 1" Square Head Plug

Appleton

  • $7.85 (Each)
  • $7.85 (Each)

  • $196.25 (Per 25)

  • $785.00 (Per 100)

In-Stock: 201 available at other locations ( find a store with stock)
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
PLG100S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-100S
Description
1" Square Head Plug
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 In Diameter, 0.21 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652100 / 00781381652100
Weight per unit
0.23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$7.85 (Each)
Carton
$196.25 (Per 25)
Standard Packaging
$785.00 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
201
Resources
Images
 
 
PLG100S - Small Image
 
PLG100S - Large Image
Attachments
 
 
PLG100S - Specification Sheet
Other Links
 
 
PLG100S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered MNPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Diameter
1 in
Size
1
Descriptions
Description
1" SQUARE HEAD PLUG
Extra Long Description
APP PLG-100S PLUG 1 SQR HEAD CLOSE
Long Description
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 1 in Diameter, 0.21 lb/EA
Product Type
Conduit Body
Short Description
Conduit Body, Steel, Zinc Electro-Plated, 1" Square
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
Additional Information
For Use With
Threaded Metal Conduit
Made In USA
yes
Package Quantity
100 PK
Standards Met
UL 886;NEC 501-4(A);NEC 501-4(B)
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-100S
Model
PLG
Sub Brand
Unilets(TM)
GTIN
00781381652100
UPC
781381652100
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight
0.21 lb/EA
Weight per each
0.23
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Hazardous Location
Standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 201

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
174 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of PLG100S.
Jump To:

Similar Items

Similar items are close alternatives to PLG100S, though they may not be 100% alike.

Cross Referenced

These items are similar to PLG100S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-100S Appleton Electric 00781381652100
PLG35 Eaton Crouse-Hinds 00782274566405
PLG35M Eaton Crouse-Hinds 00784564170354
PLUG3-SQ Killark 00783936010731

* All prices subject to change.

Begin Live Chat