PLG200S - 2" Square Head Plug

Appleton

  • $17.23 (Each)
  • $17.23 (Each)

  • $86.15 (Per 5)

  • $430.75 (Per 25)
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
PLG200S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-200S
Description
2" Square Head Plug
Unilets Square Head Close-Up Plug, Size: 2 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Gro
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652407 / 00781381652407
Weight per unit
0.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.23 (Each)
Carton
$86.15 (Per 5)
Standard Packaging
$430.75 (Per 25)
Resources
Images
 
 
PLG200S - Small Image
 
PLG200S - Large Image
Attachments
 
 
PLG200S - Specification Sheet
Other Links
 
 
PLG200S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered MNPT
Material
Malleable Iron
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
2
Descriptions
Product Type
Plug 2 SQR Head Close-Up
Description
2" SQUARE HEAD PLUG
extra long description
APP PLG-200S PLUG 2 SQR HEAD CLOSE
Long Description
UNILETS Square Head Close-Up Plug, Size: 2 IN, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Gro
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-200S
GTIN
00781381652407
UPC
781381652407
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight per each
0.78
Carton
5
Package
25
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PLG200S.
Jump To:

Similar Items

Similar items are close alternatives to PLG200S, though they may not be 100% alike.

Eaton Crouse-Hinds Series PLG Conduit Plug, Rigid/Imc, Gray Iron Alloy, 2", Squa...
  • Our Part #: PLG65
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PLG65
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 5 ($127.65) ·
PLG65 - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$25.53

Each

QTY:
Each
Add
Cross Referenced

These items are similar to PLG200S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-200S Appleton Electric 00781381652407
PLG65 Eaton Crouse-Hinds 00782274566702
PLG65M Eaton Crouse-Hinds 00784564170651
PLUG6-SQ Killark 00783936010762

* All prices subject to change.

Begin Live Chat