PLG300S - Plug 3 SQR Head Close-Up

Appleton

  • $32.65 (Each)
  • $32.65 (Each)

  • $326.50 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG300S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-300S
Description
Plug 3 SQR Head Close-Up
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652605 / 00781381652605
Weight per unit
1.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$32.65 (Each)
Carton
$326.50 (Per 10)
Resources
Images
 
 
PLG300S - Small Image
 
PLG300S - Large Image
 
PLG300S - Large Image
Attachments
 
 
PLG300S - Specification Sheet
Other Links
 
 
PLG300S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Malleable Iron
connection
Tapered MNPT
Material, Color, and Finish
Finish
Zinc Electro-Plated;Dichromate;Epoxy Powder Coated
Dimensions and Weight
Size
3
Descriptions
Product Type
Close Up Plug
Description
PLUG 3 SQR HEAD CLOSE-UP
Long Description
Close Up Plug, Malleable Iron Material, Zinc Electro-Plated;Dichromate;Epoxy Powder Coated, PLG Model, 0.052 lb/EA
Short Description
Close Up Plug, Malleable Iron, Zinc Electroplated/Dichromate/Epoxy Powder Coated
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
extra long description
APP PLG-300S PLUG 3 SQR HEAD CLOSE
Additional Information
for use with
Threaded Metal Conduit
Standards Met
UL 886;UL mA;NEC 501-4(A);NEC 501-4(B)
package quantity
100 PK
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-300S
Model
PLG
sub brand
Unilets(TM)
GTIN
00781381652605
UPC
781381652605
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight
0.052 lb/EA
Weight per each
1.79
Carton
10
Uses, Certifications, and Standards
Application
Terminate;Splice;Tap Power Connectors
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat