PLG50RA - 1/2" Alu Insert Plug

Appleton

  • $5.46 (Each)
  • $5.46 (Each)

  • $273.00 (Per 50)

  • $2,730.00 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG50RA
Manufacturer
Appleton
Manufacturer's Part Number
PLG50RA
Description
1/2" Alu Insert Plug
Unilets Recessed Head Close-Up Plug, Size: 1/2 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381455565 / 00781381455565
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.46 (Each)
Carton
$273.00 (Per 50)
Standard Packaging
$2,730.00 (Per 500)
Resources
Images
 
 
PLG50RA - Small Image
 
PLG50RA - Large Image
Attachments
 
 
PLG50RA - Specification Sheet
Other Links
 
 
PLG50RA - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
Tapered MNPT
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" ALU INSERT PLUG
Product Type
Plug 1/2 Rec Head Close-Up-Alu
extra long description
APP PLG50RA PLUG 1/2 REC HEAD CLOSE
Long Description
UNILETS Recessed Head Close-Up Plug, Size: 1/2 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG50RA
GTIN
00781381455565
UPC
781381455565
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
Application
For Use With Threaded Rigid Metal Conduit and IMC
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat