PLG50RA - 1/2" Alu Insert Plug

Appleton

  • $4.68 (Each)
  • $4.68 (Each)

  • $234.00 (Per 50)

  • $2,340.00 (Per 500)

Available from manufacturer.
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
PLG50RA
Manufacturer
Appleton
Manufacturer's Part Number
PLG50RA
Description
1/2" Alu Insert Plug
Unilets Recessed Head Close-Up Plug, Size: 1/2 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381455565 / 00781381455565
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Carton
$234.00 (Per 50)
Standard Packaging
$2,340.00 (Per 500)
Stock Availability
Natchitoches
0
Alexandria
0
All Stores
0
Resources
Images
 
 
PLG50RA - Small Image
 
PLG50RA - Large Image
Other Links
 
 
PLG50RA - Other
Attachments
 
 
PLG50RA - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered MNPT
Material
Aluminum
Material, Color, and Finish
Finish
Epoxy Powder Coat
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" ALU INSERT PLUG
Extra Long Description
APP PLG50RA PLUG 1/2 REC HEAD CLOSE
Long Description
UNILETS Recessed Head Close-Up Plug, Size: 1/2 IN, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups
Product Type
Plug 1/2 Rec Head Close-Up-Alu
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG50RA
GTIN
00781381455565
UPC
781381455565
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Recessed Head Close-Up Plug
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
Standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available
These alternate items can be purchased instead of PLG50RA.
Jump To:

Cross Referenced

These items are similar to PLG50RA but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OX2 Adalet 00781063900277
PLG50RA Appleton Electric 78138145556
TA2943 Bridgeport Fittings 78174781006
PLG1-SA Eaton Crouse-Hinds 00782274101163
CUP-1 Killark 00783936090016
CUP1 Killark 78393609001
PLG-50RA O-Z Gedney 00781381455565
PLG50RA O-Z Gedney 00783126057027
XPLG1 Thomas & Betts 00042269528604

* All prices subject to change.

Begin Live Chat