PLG50S - 1/2" Square Head Plug

Appleton

  • $5.82 (Each)
  • $5.82 (Each)

  • $291.00 (Per 50)

  • $2,910.00 (Per 500)

In-Stock: 82 available at other locations ( find a store with stock)
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
PLG50S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-50S
Description
1/2" Square Head Plug
Unilets Square Head Close-Up Plug, Size: 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups A, B
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381651905 / 00781381651905
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.82 (Each)
Carton
$291.00 (Per 50)
Standard Packaging
$2,910.00 (Per 500)
Stock Availability
Little Rock
0 (Find nearest stock)
All Stores
82
Resources
Images
 
 
PLG50S - Small Image
 
PLG50S - Large Image
Attachments
 
 
PLG50S - Specification Sheet
Other Links
 
 
PLG50S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Connection
Tapered MNPT
Material
Steel
Material, Color, and Finish
Finish
Electro Zinc Plated
Dimensions and Weight
Size
1/2
Descriptions
Description
1/2" SQUARE HEAD PLUG
Extra Long Description
APP PLG-50S PLUG 1/2 SQR HEAD CLOS
Long Description
UNILETS Square Head Close-Up Plug, Size: 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B
Product Type
Plug 1/2 SQR Head Close-Up
Special Features
Accurately tapped, tapered threads for tight, rigid joints and ground continuity;Explosionproof, dust-ignitionproof;Smooth, rounded integral bushing in each hub protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-50S
GTIN
00781381651905
UPC
781381651905
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Square Head Close-Up Plug
Packaging
Weight per each
0.1
Carton
50
Package
500
Uses, Certifications, and Standards
Application
For Use With Threaded Rigid Metal Conduit and IMC
Standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 82

Location search:

Greater Little Rock Area

Location Stock Available

Distribution Centers

Location Stock Available
Alexandria
15 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of PLG50S.
Jump To:

Similar Items

Similar items are close alternatives to PLG50S, though they may not be 100% alike.

Cross Referenced

These items are similar to PLG50S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PLG-50S Appleton Electric 00781381651905
PLG15 Eaton Crouse-Hinds 00782274566207
PLG15M Eaton Crouse-Hinds 00784564170156
PLUG1-SQ Killark 00783936010717

* All prices subject to change.

Begin Live Chat