PLG75S - 3/4" Square Head Plug

Appleton

  • $6.69 (Each)
  • $6.69 (Each)

  • $334.50 (Per 50)

  • $1,672.50 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PLG75S
Manufacturer
Appleton
Manufacturer's Part Number
PLG-75S
Description
3/4" Square Head Plug
Unilets Square Head Close-Up Plug, Size: 3/4 In, Material: Steel, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Groups A, B
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
781381652001 / 00781381652001
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.69 (Each)
Carton
$334.50 (Per 50)
Standard Packaging
$1,672.50 (Per 250)
Resources
Images
 
 
PLG75S - Small Image
 
PLG75S - Large Image
Attachments
 
 
PLG75S - Specification Sheet
Other Links
 
 
PLG75S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Tapered MNPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electro-Plated
Dimensions and Weight
Size
3/4
Descriptions
Product Type
Conduit Body
Long Description
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.14 lb/EA
Special Features
Explosionproof;Dust-Ignitionproof;Smooth;Rounded Integral Bushing
Description
3/4" SQUARE HEAD PLUG
Short Description
Conduit Body, Steel, Zinc Electro-Plated, 3/4" Square
extra long description
APP PLG-75S PLUG 3/4 SQR HEAD CLOS
Additional Information
for use with
Threaded Metal Conduit
Standards Met
UL 886;CSA C22.2;NEC/CEC Certified
package quantity
250 PK
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
PLG-75S
Model
PLG
sub brand
Unilets(TM)
GTIN
00781381652001
UPC
781381652001
Taxonomies, Classifications, and Categories
Type
Square Head Close-Up Plug
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Packaging
Weight
0.14 lb/EA
Weight per each
0.14
Carton
50
Package
250
Uses, Certifications, and Standards
Application
Hazardous Location
standard
And Class III;Class II, Groups E, F, G;UL 886 (1203), UL File Number E10444, CSA C22.2 No. 25 And 30, CSA 065181, UL Listed For Class I, Groups A, B, C, D
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat