RB10050A - 1" X 1/2" Reducing Bushing Alu

Appleton

  • $5.42 (Each)
  • $5.42 (Each)

  • $135.48 (Per 25)

  • $541.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB10050A
Manufacturer
Appleton
Manufacturer's Part Number
RB100-50A
Description
1" X 1/2" Reducing Bushing Alu
Reducing Bushing, Size: 1 X 1/2 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181, F
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381321075 / 00781381321075
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.42 (Each)
Carton
$135.48 (Per 25)
Standard Packaging
$541.92 (Per 100)
Resources
Images
 
 
RB10050A - Small Image
 
RB10050A - Large Image
Attachments
 
 
RB10050A - Specification Sheet
Other Links
 
 
RB10050A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
1 X 1/2
Descriptions
Description
1" X 1/2" REDUCING BUSHING ALU
Product Type
RDC Bush Alum 1 to 1/2 In NPT
extra long description
APP RB100-50A RDC BUSH ALUM 1 TO 1/
Special Features
Smooth rounded integral bushing protects conductor insulation
Long Description
Reducing Bushing, Size: 1 X 1/2 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181, F
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB100-50A
GTIN
00781381321075
UPC
781381321075
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.05
Carton
25
Package
100
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat