RB10075A - 1" X 3/4" Reducing Bushing Alu

Appleton

  • $5.42 (Each)
  • $5.42 (Each)

  • $135.48 (Per 25)

  • $541.92 (Per 100)

In-Stock: 29 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB10075A
Manufacturer
Appleton
Manufacturer's Part Number
RB100-75A
Description
1" X 3/4" Reducing Bushing Alu
Rigid Conduit Reducing Bushing, 3/4 In Trade Size, Insulated, Straight Connection Orientation, 0.04 LB/Ea
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381654555 / 00781381654555
Weight per unit
0.04 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.42 (Each)
Carton
$135.48 (Per 25)
Standard Packaging
$541.92 (Per 100)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
29
Resources
Specifications Sheets
 
 
RB10075A - Specification Sheet
Images
 
 
RB10075A - Small Image
 
RB10075A - Large Image
Attachments
 
 
RB10075A - Specification Sheet
Other Links
 
 
RB10075A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Natural
Dimensions and Weight
Size
1 X 3/4
Descriptions
Description
1" X 3/4" REDUCING BUSHING ALU
Product Type
Rigid Conduit Reducing Bushing
Long Description
Rigid Conduit Reducing Bushing, 3/4 in Trade Size, Insulated, Straight Connection Orientation, 0.04 lb/EA
Short Description
1" X 3/4" Rigid Conduit Reducing Bushing, Straight Connection
Special Features
Explosionproof;Dust Ignitionproof
extra long description
APP RB100-75A RDC BUSH ALUM 1 TO 3/
Additional Information
Insulated/Non-Insulated
Insulated
Connection Orientation
Straight
for use with
Rigid Conduit;IMC Conduit
Standards Met
UL Listed;CSA Certified
package quantity
100 PK;25 CT
Made in USA
yes
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB100-75A
GTIN
00781381654555
UPC
781381654555
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.04 lb/EA
Weight per each
0.04
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Hazardous Location
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 29

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
29 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat