RB150125A - 1-1/2" X 1-1/4" Reducing Bushing Alu

Appleton

  • $13.44 (Each)
  • $13.44 (Each)

  • $336.07 (Per 25)

  • $672.14 (Per 50)

  • $1,344.28 (Per 100)
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
RB150125A
Manufacturer
Appleton
Manufacturer's Part Number
RB150125A
Description
1-1/2" X 1-1/4" Reducing Bushing Alu
Reducing Bushing, Size: 1-1/2 X 1-1/4 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655002 / 00781381655002
Weight per unit
0.08 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.44 (Each)
Carton
$336.07 (Per 25)
Standard Packaging
$672.14 (Per 50)
Resources
Images
 
 
RB150125A - Small Image
 
RB150125A - Large Image
Attachments
 
 
RB150125A - Specification Sheet
Other Links
 
 
RB150125A - Other
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
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
1-1/2 x 1-1/4
Descriptions
Description
1-1/2" X 1-1/4" REDUCING BUSHING ALU
Product Type
RDC Bush Alum 1-1/2TO1-1/4 In
extra long description
APP RB150125A RDC BUSH ALUM 1-1/2TO
Long Description
Reducing Bushing, Size: 1-1/2 X 1-1/4 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB150125A
GTIN
00781381655002
UPC
781381655002
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.08
Carton
25
Package
50
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB150125A.
Jump To:

Cross Referenced

These items are similar to RB150125A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA54H American Fittings 00662364140213
RB150-125A Appleton Electric 00781381655002
RB150-125 Appleton Electric 00781381654951
531 Arlington 00018997005311
RE54-SA Eaton Crouse-Hinds 00782274101484
R-54 Killark 00783936570105
LRB-11 Madison Electric 00784297353611
RB-327SA O-Z Gedney n/a
RB-327A O-Z Gedney 00783126057270
RB-327S O-Z Gedney 00783126467352
328R O-Z Gedney 00783126785401
1151 Raco 00050169011515
610AL Thomas & Betts 00786210801469
RB-154 Thomas & Betts 00785991432367
610 Thomas & Betts 00786210006109
RB11 Topaz 00751338201606

* All prices subject to change.

Begin Live Chat