RB200100A - Reducing Bushing, Size: 2 X 1 In, Material: Alumin

Appleton

  • $15.16 (Each)
  • $15.16 (Each)

  • $75.80 (Per 5)

  • $379.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB200100A
Manufacturer
Appleton
Manufacturer's Part Number
RB200-100A
Description
Reducing Bushing, Size: 2 X 1 In, Material: Alumin
Reducing Bushing, Size: 2 X 1 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181, Fo
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381322126 / 00781381322126
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.16 (Each)
Carton
$75.80 (Per 5)
Standard Packaging
$379.00 (Per 25)
Resources
Images
 
 
RB200100A - Small Image
 
RB200100A - Large Image
Attachments
 
 
RB200100A - Specification Sheet
Other Links
 
 
RB200100A - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
2 X 1
Descriptions
Description
REDUCING BUSHING, SIZE: 2 X 1 IN, MATERIAL: ALUMIN
Product Type
RDC Bush Alum 2 to 1 In NPT
extra long description
APP RB200-100A RDC BUSH ALUM 2 TO 1
Long Description
Reducing Bushing, Size: 2 X 1 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181, Fo
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB200-100A
GTIN
00781381322126
UPC
781381322126
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
0.01
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat