RB200100A - Reducing Bushing, Size: 2 X 1 In, Material: Alumin

Appleton

  • $15.16 (Each)
  • $15.16 (Each)

  • $75.80 (Per 5)

  • $379.00 (Per 25)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
RB200100A
Manufacturer
Appleton
Manufacturer's Part Number
RB200-100A
Description
Reducing Bushing, Size: 2 X 1 In, Material: Alumin
Reducing Bushing, Size: 2 X 1 In, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065181, Fo
Slang Terms

Categories
Rigid Conduit Fittings - Aluminum
Classification
PVC Spacers
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381322126 / 00781381322126
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.16 (Each)
Carton
$75.80 (Per 5)
Standard Packaging
$379.00 (Per 25)
Resources
Images
 
 
RB200100A - Small Image
 
RB200100A - Large Image
Attachments
 
 
RB200100A - Specification Sheet
Other Links
 
 
RB200100A - Other
Features
Material
Aluminum
connection
NPT
Material, Color, and Finish
Finish
Unfinished
Dimensions and Weight
Size
2 X 1
Descriptions
Description
REDUCING BUSHING, SIZE: 2 X 1 IN, MATERIAL: ALUMIN
Product Type
RDC Bush Alum 2 to 1 In NPT
extra long description
APP RB200-100A RDC BUSH ALUM 2 TO 1
Long Description
Reducing Bushing, Size: 2 X 1 IN, Material: Aluminum, Finish: Natural, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181, Fo
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB200-100A
GTIN
00781381322126
UPC
781381322126
Taxonomies, Classifications, and Categories
Category Description
PVC SPACERS
Type
Reducing Bushing
Packaging
Weight per each
0.01
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
You must have an account to view stock levels
These alternate items can be purchased instead of RB200100A.
Jump To:

Cross Referenced

These items are similar to RB200100A but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RBA63H American Fittings 00662364140275
RB200-100A Appleton Electric 00781381322126
RB-333 Appleton Electric n/a
RB-333A Appleton Electric n/a
RB-200-100 Appleton Electric 00781381655156
RB-14 APPOZGCOMM 00687855126149
534 Arlington 00018997005342
RE63-SA Eaton Crouse-Hinds 00782274746968
R-63 Killark 00783936570136
LRB-14 Madison Electric 00784297353642
RB-333A O-Z Gedney 00783126058024
333R O-Z Gedney 00783126785654
RB-333 O-Z Gedney 00783126467659
1154 Raco 00050169011546
CR13 Sepco n/a
RB11 Steel Components, Inc. n/a
613AL Thomas & Betts 00786210801490
613 Thomas & Betts 00786210006130
RB-163 Thomas & Betts 00785991432404
RE63-TB Thomas & Betts 00786210069692
RB14 Topaz 00751338201903

* All prices subject to change.

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds

Would you like to participate?

It only takes a few seconds