RB20050 - 2" to 1/2" STL RDC Bushing

Appleton

  • $18.90 (Each)
  • $18.90 (Each)

  • $94.50 (Per 5)

  • $945.00 (Per 50)
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
RB20050
Manufacturer
Appleton
Manufacturer's Part Number
RB200-50
Description
2" to 1/2" STL RDC Bushing
Reducing Bushing, Size: 2 X 1/2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 065
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655057 / 00781381655057
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.90 (Each)
Carton
$94.50 (Per 5)
Standard Packaging
$945.00 (Per 50)
Resources
Images
 
 
RB20050 - Large Image
 
RB20050 - Small Image
Attachments
 
 
RB20050 - Specification Sheet
Other Links
 
 
RB20050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
2 x 1/2
Descriptions
Description
2" TO 1/2" STL RDC BUSHING
Product Type
RDC Bush STL 2TO1/2 In NPT
extra long description
APP RB200-50 RDC BUSH STL 2TO1/2 IN
Long Description
Reducing Bushing, Size: 2 X 1/2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Manufacturers Part Number
RB200-50
Brand
Appleton
GTIN
00781381655057
UPC
781381655057
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Reducing Bushing
Packaging
Weight per each
0.28
Carton
5
Package
50
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB20050.
Jump To:

Cross Referenced

These items are similar to RB20050 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB61H American Fittings 00662364140220
RB20050 American Fittings 662364130245
RB200-50 Appleton Electric 00781381655057
RB200-50A Appleton Electric 00781381322096
532 Arlington 18997005328
1171 Bridgeport Fittings 781747011718
RE61 Eaton Crouse-Hinds 00782274590509
255 Eaton Crouse-Hinds 784564102553
R362 LH Dottie 781002305552
RB-20050 Garvin Industries 785592110749
13605B Halex 51411136055
RE61S Killark 00783936010915
67472 Minerallac 85937674722
RB-12 Neer 687855126125
RB20050 Orbit Industries 00835243037397
RB-335 O-Z Gedney 00783126467758
335R O-Z Gedney 783126785753
RB-335A O-Z Gedney 783126058055
RB-336 O-Z Gedney 783126467772
RB200-50 Producto Electric Corp. 785244107103
RB250-50 Producto Electric Corp. 785244107608
1152 Raco 50169011522
RE61 Thomas & Betts 782274590509
255 Thomas & Betts 00786210002552
611TB Thomas & Betts 786210006116
RB-161 Thomas & Betts 785991432381
RE61-TB Thomas & Betts 786210058870
RB12 Topaz 751338201705

* All prices subject to change.

Begin Live Chat