RB250200 - 2-1/2" X 2" Reducing Bushing

Appleton

  • $31.89 (Each)
  • $31.89 (Each)

  • $159.46 (Per 5)

  • $797.30 (Per 25)

  • $3,189.21 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB250200
Manufacturer
Appleton
Manufacturer's Part Number
RB250-200
Description
2-1/2" X 2" Reducing Bushing
Reducing Bushing, Size: 2-1/2 X 2 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655408 / 00781381655408
Weight per unit
0.67 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$31.89 (Each)
Carton
$159.46 (Per 5)
Standard Packaging
$797.30 (Per 25)
Resources
Images
 
 
RB250200 - Small Image
 
RB250200 - Large Image
Attachments
 
 
RB250200 - Specification Sheet
Other Links
 
 
RB250200 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
connection
NPT
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
2-1/2 X 2
Descriptions
Product Type
RDC Bush Mall 2-1/2TO2 In NPT
Description
2-1/2" X 2" REDUCING BUSHING
extra long description
APP RB250-200 RDC BUSH MALL 2-1/2TO
Long Description
Reducing Bushing, Size: 2-1/2 X 2 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA
Special Features
Smooth rounded integral bushing protects conductor insulation
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB250-200
GTIN
00781381655408
UPC
781381655408
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.67
Carton
5
Package
25
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat