RB400300 - 4" X 3" Reducing Bushing

Appleton

  • $79.11 (Each)
  • $79.11 (Each)

  • $158.22 (Per 2)

  • $791.12 (Per 10)

  • $7,911.24 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB400300
Manufacturer
Appleton
Manufacturer's Part Number
RB400-300
Description
4" X 3" Reducing Bushing
Reducing Bushing, Size: 4 X 3 In, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class Ii: Groups E, F, G, Class Iii, Ul 886 (1203), Ul E10444, Csa C22.2 No. 25, C22.2 No. 30, Csa 0651
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381655750 / 00781381655750
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$79.11 (Each)
Carton
$158.22 (Per 2)
Standard Packaging
$791.12 (Per 10)
Resources
Images
 
 
RB400300 - Small Image
 
RB400300 - Large Image
Attachments
 
 
RB400300 - Specification Sheet
Other Links
 
 
RB400300 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
NPT
Material
Steel
Material, Color, and Finish
Finish
Zinc Electroplate
Dimensions and Weight
Size
4 x 3
Descriptions
Description
4" X 3" REDUCING BUSHING
Product Type
RDC Bush Mall 4TO3 In NPT
Long Description
Reducing Bushing, Size: 4 X 3 IN, Material: Steel, Finish: Zinc Electroplate, Connection: NPT, Standard: Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 0651
Special Features
Smooth rounded integral bushing protects conductor insulation
extra long description
APP RB400-300 RDC BUSH MALL 4TO3 IN
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RB400-300
GTIN
00781381655750
UPC
781381655750
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Bushing
Packaging
Weight per each
0.8
Carton
2
Package
10
Uses, Certifications, and Standards
standard
Class I: Groups A, B, C, D, Class II: Groups E, F, G, Class III, UL 886 (1203), UL E10444, CSA C22.2 No. 25, C22.2 No. 30, CSA 065181
Application
For Reducing Conduit Entries To A Smaller Size In Threaded Rigid And IMC Conduit Systems
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat