RN125 - 1-1/4" Offset Nipple

Appozgcomm

  • $27.51 (Each)
  • $27.51 (Each)

  • $137.54 (Per 5)

  • $1,375.38 (Per 50)

  • $2,750.75 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RN125
Manufacturer
Appozgcomm
Manufacturer's Part Number
RN125
Description
1-1/4" Offset Nipple
Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.25IN, Material:Die Cast Zinc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Offset & Chase Nipples
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
687855291250 / 00687855291250
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$27.51 (Each)
Carton
$137.54 (Per 5)
Standard Packaging
$1,375.38 (Per 50)
Resources
Images
 
 
RN125 - Small Image
 
RN125 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die Cast Zinc
Dimensions and Weight
Size
1.25
Descriptions
Description
1-1/4" OFFSET NIPPLE
Product Type
1-1/4 In 3/4 O/S Nip ZNC D/C
Special Features
1.84 IN Dia X 2.9 IN Length, For Cabinets, Enclosures
Long Description
Features:1.84IN Dia X 2.9IN Length, For Cabinets, Enclosures, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.25IN, Material:Die Cast Zinc
extra long description
EGS RN-125 1-1/4 IN 3/4 O/S NIP ZNC
Manufacturer Information
Manufacturers Part Number
RN125
Brand
Appleton
GTIN
00687855291250
UPC
687855291250
Taxonomies, Classifications, and Categories
Category Description
DIECAST OFFSET & CHASE NIPPLES
Type
Offset Nipple
Packaging
Weight per each
0.3
Carton
5
Package
50
Uses, Certifications, and Standards
standard
UL 514B, CSA C22.2, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat