RWN506 - 1-1/4" X 1/2" Reducing Washer

Appozgcomm

  • $2.30 (Each)
  • $2.30 (Each)

  • $114.90 (Per 50)

  • $229.80 (Per 100)

  • $1,149.00 (Per 500)

In-Stock: 479 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWN506
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN506
Description
1-1/4" X 1/2" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/4 X 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.19 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949182 / 00687855949182
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.30 (Each)
Carton
$114.90 (Per 50)
Standard Packaging
$1,149.00 (Per 500)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
479
Resources
Images
 
 
RWN506 - Small Image
 
RWN506 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/4" X 1/2" REDUCING WASHER
Product Type
1-1/4 X 1/2 In STL RDC WSHR
extra long description
EGS RWN-506 1-1/4 X 1/2 IN STL RDC
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/4 x 1/2, Dimension: Inside Diameter .88 Inches, Outside Diameter 2.19 Inches
Additional Information
Inside Diameter
0.88
outside diameter
2.19
Manufacturer Information
Manufacturers Part Number
RWN506
Brand
Appleton
GTIN
00687855949182
UPC
687855949182
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-4
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 479

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Fort Smith
479 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat