RWN507 - 1-1/4" X 3/4" Reducing Washer

Appozgcomm

  • $1.72 (Each)
  • $1.72 (Each)

  • $85.79 (Per 50)

  • $171.58 (Per 100)

  • $857.90 (Per 500)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWN507
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN507
Description
1-1/4" X 3/4" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/4 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 2.19 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949199 / 00687855949199
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$85.79 (Per 50)
Standard Packaging
$857.90 (Per 500)
Resources
Images
 
 
RWN507 - Small Image
 
RWN507 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/4" X 3/4" REDUCING WASHER
Product Type
1-1/4 X 3/4 In STL RDC WSHR
extra long description
EGS RWN-507 1-1/4 X 3/4 IN STL RDC
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/4 x 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 2.19 Inches
Additional Information
Inside Diameter
1.11
outside diameter
2.19
Manufacturer Information
Manufacturers Part Number
RWN507
Brand
Appleton
GTIN
00687855949199
UPC
687855949199
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-5
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat