RWN507 - 1-1/4" X 3/4" Reducing Washer

Appozgcomm

  • $1.72 (Each)
  • $1.72 (Each)

  • $85.79 (Per 50)

  • $171.58 (Per 100)

  • $857.90 (Per 500)
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
RWN507
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN507
Description
1-1/4" X 3/4" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/4 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 2.19 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949199 / 00687855949199
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$85.79 (Per 50)
Standard Packaging
$857.90 (Per 500)
Resources
Images
 
 
RWN507 - Small Image
 
RWN507 - Large Image
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/4" X 3/4" REDUCING WASHER
Product Type
1-1/4 X 3/4 In STL RDC WSHR
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/4 x 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 2.19 Inches
extra long description
EGS RWN-507 1-1/4 X 3/4 IN STL RDC
Additional Information
Inside Diameter
1.11
outside diameter
2.19
Manufacturer Information
Manufacturers Part Number
RWN507
Brand
Appleton
GTIN
00687855949199
UPC
687855949199
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.03
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-5
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RWN507.
Jump To:

Similar Items

Similar items are close alternatives to RWN507, though they may not be 100% alike.

Reducing Washer, 1-1/4 to 3/4 In Trade Size, Round, Galvanized Steel, 1-1/16 In ...
  • Our Part #: 1065
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1065
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($123.65) · 500 ($618.25) ·
1065 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.24

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN507 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW125-75 Appleton Electric 00781381664059
RW5 Arlington 00018997955005
1065 Bridgeport Fittings 00781747010650
346 Eaton Crouse-Hinds 00784564103468
RW42 LH Dottie 00781002301158
68407B Halex 00051411684075
33408 Minerallac 00085937334084
40009 Mulberry 00095327400091
RWN-507 Neer 00687855949199
RW-6S O-Z Gedney 00783126476002
1369 Raco 00050169013694
3707 Thomas & Betts 00786210037073
904 Topaz 00751338190900

* All prices subject to change.

Begin Live Chat