RWN508 - 1-1/4" X 1" Reducing Washer

Appozgcomm

  • $1.72 (Each)
  • $1.72 (Each)

  • $85.79 (Per 50)

  • $171.58 (Per 100)

  • $857.90 (Per 500)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWN508
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN508
Description
1-1/4" X 1" Reducing Washer
Reducing Washer, 1.25 X 1 In Trade Size, 1.37 In Inside Diameter, 2.19 In Outside Diameter
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949205 / 00687855949205
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.72 (Each)
Carton
$85.79 (Per 50)
Standard Packaging
$857.90 (Per 500)
Resources
Images
 
 
RWN508 - Small Image
 
RWN508 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/4" X 1" REDUCING WASHER
Product Type
1-1/4 X 1 In STL RDC WSHR
extra long description
EGS RWN-508 1-1/4 X 1 IN STL RDC WS
Long Description
Reducing Washer, 1.25 x 1 IN Trade Size, 1.37 IN Inside Diameter, 2.19 IN Outside Diameter
Additional Information
outside diameter
2.19
Inside Diameter
1.37
Manufacturer Information
Manufacturers Part Number
RWN508
Brand
Appleton
GTIN
00687855949205
UPC
687855949205
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.02
Carton
50
Package
500
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-6
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat