RWN511 - 1-1/2" X 1" Reducing Washer

Appozgcomm

  • $2.07 (Each)
  • $2.07 (Each)

  • $103.58 (Per 50)

  • $207.17 (Per 100)

  • $517.92 (Per 250)
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
RWN511
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN511
Description
1-1/2" X 1" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 1 1/2 X 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 2.50 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949236 / 00687855949236
Weight per unit
0.03 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.07 (Each)
Carton
$103.58 (Per 50)
Standard Packaging
$517.92 (Per 250)
Resources
Images
 
 
RWN511 - Small Image
 
RWN511 - Large Image
Attachments
 
 
RWN511 - Specification Sheet
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
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
1-1/2" X 1" REDUCING WASHER
Product Type
1-1/2 X 1 In STL RDC WSHR
extra long description
EGS RWN-511 1-1/2 X 1 IN STL RDC WS
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 1 1/2 x 1, Dimension: Inside Diameter 1.37 Inches, Outside Diameter 2.50 Inches
Additional Information
Inside Diameter
1.37
outside diameter
2.5
Manufacturer Information
Manufacturers Part Number
RWN511
Brand
Appleton
GTIN
00687855949236
UPC
687855949236
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.03
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-9
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RWN511.
Jump To:

Similar Items

Similar items are close alternatives to RWN511, though they may not be 100% alike.

Reducing Washer, 1-1/2 to 1 In Trade Size, Round, Galvanized Steel, 1-3/8 In (In...
  • Our Part #: 1069
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 1069
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 100 ($145.64) · 200 ($291.28) ·
1069 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$1.46

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RWN511 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RW-150-100 Appleton Electric 00781381664257
RW150-100 Appleton Electric 781381664257
RWN-511 APPOZGCOMM 00687855949236
RW9 Arlington 18997959003
1069 Bridgeport Fittings 781747010698
350S Eaton Crouse-Hinds 784564103505
RW53 LH Dottie 781002301271
RW-150100 Garvin Industries 785592003560
68510 Halex 51411685102
MR-10 Madison Electric 784297392108
33416 Minerallac 85937334169
40013 Mulberry 95327400138
RWN-511 Neer 687855949236
RW150100 Orbit Industries 835243036918
RW-10S O-Z Gedney 783126476200
RW150-100 Producto Electric Corp. 785244142005
1373 Raco 50169013731
CW53 Sepco n/a
3712 Thomas & Betts 786210037127
WA-153 Thomas & Betts 785991445688
908 Topaz 751338191303

* All prices subject to change.

Begin Live Chat