RWN514 - 2" X 3/4" Reducing Washer

Appozgcomm

  • $3.10 (Each)
  • $3.10 (Each)

  • $154.96 (Per 50)

  • $309.93 (Per 100)

  • $774.82 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RWN514
Manufacturer
Appozgcomm
Manufacturer's Part Number
RWN-514
Description
2" X 3/4" Reducing Washer
Imc Fittings, Type: Reducing Washers, Material: Galvanized Steel, Ul Standard: 514B, Trade Size: 2 X 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
31161809 - Reducing washers
UPC/GTIN
687855949267 / 00687855949267
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.10 (Each)
Carton
$154.96 (Per 50)
Standard Packaging
$774.82 (Per 250)
Resources
Images
 
 
RWN514 - Large Image
 
RWN514 - Small Image
Attachments
 
 
RWN514 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
2" X 3/4" REDUCING WASHER
Product Type
2 X 3/4 In STL RDC WSHR
extra long description
EGS RWN-514 2 X 3/4 IN STL RDC WSHR
Long Description
IMC Fittings, Type: Reducing Washers, Material: Galvanized Steel, UL Standard: 514B, Trade Size: 2 x 3/4, Dimension: Inside Diameter 1.11 Inches, Outside Diameter 3.00 Inches
Additional Information
Inside Diameter
1.11
outside diameter
3
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
RWN-514
GTIN
00687855949267
UPC
687855949267
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Reducing Washer
Packaging
Weight per each
0.06
Carton
50
Package
250
Uses, Certifications, and Standards
standard
UL Listed: E14817, UL Standard UL514B, cUL Listed: E14817, CSA Standard: C22.2 No. 18.3, NEMA FB-12
Application
Used to reduce a knockout or sliphole in a sheet metal enclosure to a smaller trade size.
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat