SC150 - 1-1/2" Flex Conn D/C Squeeze Type

Appozgcomm

  • $59.54 (Each)
  • $59.54 (Each)

  • $297.69 (Per 5)

  • $2,976.87 (Per 50)

  • $5,953.74 (Per 100)
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
SC150
Manufacturer
Appozgcomm
Manufacturer's Part Number
SC150
Description
1-1/2" Flex Conn D/C Squeeze Type
Features:2.52IN Dia X 2.09IN Length, 0.71 In Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Flex & MC Fittings
UNSPSC
39121419 - Flex connectors
UPC/GTIN
687855201501 / 00687855201501
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$59.54 (Each)
Carton
$297.69 (Per 5)
Standard Packaging
$2,976.87 (Per 50)
Resources
Images
 
 
SC150 - Small Image
 
SC150 - Large Image
Attachments
 
 
SC150 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
connection
Male NPS Thread
insulation
Non Insulated
Material
Zinc Die Cast
Material, Color, and Finish
Color
Metallic
Finish
Natural
Dimensions and Weight
Size
1.5
Descriptions
Description
1-1/2" FLEX CONN D/C SQUEEZE TYPE
Product Type
1-1/2 In Squeeze Conn Flex/Ac
extra long description
EGS SC-150 1-1/2 IN SQUEEZE CONN FL
Long Description
Features:2.52IN Dia X 2.09IN Length, 0.71 IN Thread Length, Flexible Metal Conduit, Application:Dry Location, Standard:UL 514B, CSA C22.2, NEMA FB-1, Size:1.5IN, Connection:Male NPS Thread, Material:Zinc Die Cast
Special Features
2.52 IN Dia X 2.09 IN Length, 0.71 IN Thread Length, Flexible Metal Conduit
Additional Information
Connector Type
Squeeze
angle
Straight
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
SC150
GTIN
00687855201501
UPC
687855201501
Taxonomies, Classifications, and Categories
Category Description
FLEX & MC FITTINGS
Type
Straight Squeeze Connector
Trade Size
Trade Size
1.5
Packaging
Weight per each
0.4
Carton
5
Package
50
Uses, Certifications, and Standards
environmental conditions
Dry Location
nema rating
FB-1
Application
Terminates flexible metal conduit to a knockout in a dry location box or enclosure
standard
UL Standard: 514B; UL Listed: E32539, CSA Standard: C22.2 No. 18.3, CSA Certified: 208044; NEMA: FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of SC150.
Jump To:

Similar Items

Similar items are close alternatives to SC150, though they may not be 100% alike.

Squeeze Connector, 1-1/2 In Trade Size, Die-Cast Zinc Material, 1-7/16 In Length...
  • Our Part #: 414DC2
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 414-DC2
  • Manufacturer: Bridgeport Fittings
  • Find: Similar Items
  • Pkg Sizes: 5 ($48.66) · 50 ($486.60) ·
414DC2 - Bridgeport Fittings

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$9.73

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SC150 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
SC-150 APPOZGCOMM 00687855201501
L425 Arlington 18997342508
414-DC2 Bridgeport Fittings 781747154149
712DC Eaton Crouse-Hinds 784564003379
SQZ-150 Garvin Industries 785592114679
04215B Halex 51411042158
L42-5 Madison Electric 784297360251
SC-150 Neer 687855201501
OF735 Orbit Industries 835243050570
227 Producto Electric Corp. 785244122700
2196RAC Raco 50169021965
C31Z Sepco n/a
XC-275 Thomas & Betts 785991447101
155 Topaz 751338110403

* All prices subject to change.

Begin Live Chat